Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-069

  • Zoro # G9228913


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08J SDUCR2
Style
Standard
For Use With
DCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-069
Zoro #
G9228913
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08J SDUCR2
Style
Standard
For Use With
DCMT 21.51
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Type
Turning
Cutting Edge Type
-3 Degrees
Inscribed Circle
1/4"
ANSI Number
C08J SDUCR2
Mounting Style
Screw Lock
Min. Bore
0.720"
Rake
Positive
Cutting Direction
Right Hand
Center to Cutting Tip
7/16 in
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Insert Style
DCMT
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, C08J SDUCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.