Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C08J SWLCR2, 4-1/2 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-087

  • Zoro # G9229053


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Trigon
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-087
Zoro #
G9229053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
C08J SWLCR2
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
ANSI Number
C08J SWLCR2
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
For Use With
WCMT 21.51
Min. Bore
0.560"
Type
Turning
Rake
Positive
Style
Standard
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Center to Cutting Tip
5/16 in
Insert Style
WCMT

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, C08J SWLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.