Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C08R SDUCL2, 8 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-100

  • Zoro # G9229184


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08R SDUCL2
Insert Thickness
0.0937"
For Use With
DCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-100
Zoro #
G9229184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
C08R SDUCL2
For Use With
DCMT 21.51
ANSI Number
C08R SDUCL2
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Left Hand
Min. Bore
0.720"
Style
Standard
Cutting Edge Type
-3 Degrees
Type
Turning
Mounting Style
Screw Lock
Rake
Positive
Cutting Direction
Left Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
7/16 in
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, C08R SDUCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.