Zoro Homepage

Indexable Boring Bar, C08R STUCL2, 8 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-109

  • Zoro # G9229245


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C08R STUCL2
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-109
Zoro #
G9229245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C08R STUCL2
Type
Turning
Cutting Edge Type
-3 Degrees
Rake
Positive
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Left Hand
ANSI Number
C08R STUCL2
Min. Bore
0.570"
Mounting Style
Screw Lock
Style
Standard
For Use With
TCMT 21.51
Cutting Direction
Left Hand
Center to Cutting Tip
5/16 in
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
TCMT
Number of Inserts
1
Insert Holding Type
Screw On
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, C08R STUCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.