Indexable Boring Bar, C08R STUCR2, 8 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-111
Zoro # G9229263
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C08R STUCR2
Mounting Style
Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-111
Zoro #
G9229263
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, C08R STUCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.