Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C08R SWLCL2, 8 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-117

  • Zoro # G9229324


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Trigon
For Use With
WCMT 21.51
Rake
Positive
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-117
Zoro #
G9229324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
C08R SWLCL2
For Use With
WCMT 21.51
Rake
Positive
Type
Turning
ANSI Number
C08R SWLCL2
Style
Standard
Left/Right Hand
Left Hand
Min. Bore
0.560"
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Center to Cutting Tip
5/16 in
Insert Style
WCMT
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, C08R SWLCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.