Indexable Boring Bar, CFT B1250-18, 18 in L, Carbide, Steel
Mfr # 910-000-007
Zoro # G9229403
product price:Â $6,003.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
ANSI Code
CFT B1250-18
ANSI Number
CFT B1250-18
Bar Dia.
1.250"
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-007
Zoro #
G9229403
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Bar Dia.
1.250"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B1250-18
ANSI Number
CFT B1250-18
Type
Turning
Min. Bore
1.470"
Style
Chatter-Free
Compatible Hardware
#10-24 Head Bolt
Coolant Fed
Coolant Through
Cutting Application
Boring
Toolholder Style
CFT B
ISO Number
CFT B1250-18
Vibration Dampening
Yes
Description
Indexable Boring Bar, CFT B, Overall Length 18 in, CFT B1250-18, #10-24 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.