Indexable Boring Bar, CFT B32MM-544, 544.00mm L, Carbide, Steel

  • Mfr # 910-000-033

  • Zoro # G9229665


product price: $10,296.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Code
CFT B32MM-544
Type
Turning
Style
Chatter-Free
Min. Bore
1.470"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-033
Zoro #
G9229665
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
544.00mm
Bar Dia.
1.259"
Shank Dia.
32.00mm
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B32MM-544
Type
Turning
Style
Chatter-Free
Min. Bore
1.470"
ANSI Number
CFT B32MM-544
Compatible Hardware
#10-24 Head Bolt
ISO Number
CFT B32MM-544
Toolholder Style
CFT B
Coolant Fed
Coolant Through
Cutting Application
Boring
Vibration Dampening
Yes

Description

Indexable Boring Bar, CFT B, Overall Length 544.00mm, CFT B32MM-544, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.