Shop ULTRA-DEX USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Indexable Boring Bar, CFT B4000-50, 50 in L, Steel
- Mfr # 910-000-034
- Zoro # G2209649
product price:Â
$
9,313.99
/ea
Key Features
Overall Length
50 in
Shank Material
Steel
ANSI Code
CFT B4000-50
ANSI Number
CFT B4000-50
Type
Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-000-034
- Zoro #
- G2209649
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Steel
- ANSI Code
- CFT B4000-50
- ANSI Number
- CFT B4000-50
- Type
- Turning
- Min. Bore
- 4.350"
- Style
- Chatter-Free
- Coolant Fed
- Coolant Through
- ISO Number
- CFT B4000-50
- Compatible Hardware
- 5/16"-18 Head Bolt
- Cutting Application
- Boring
- Toolholder Style
- CFT B
- Vibration Dampening
- Yes
- Container Type
- Chatter-Free
- Sensor Body Style
- Chatter-Free
Dimensions
- Overall Length
- 50 in
- Bar Dia.
- 4.000"
- Shank Dia.
- 4 in
- Min. Bore Dia.
- 4.3500 in
- Wire Rope Length
- 50 in
- Length
- 50 in
Description
Indexable Boring Bar, CFT B, Overall Length 50 in, CFT B4000-50, 5/16 In.-18 Head Bolt, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.