Indexable Boring Bar, CFT B40MM-680, 680.00mm L, Carbide, Steel
Mfr # 910-000-038
Zoro # G9229701
product price:Â $13,342.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
ANSI Code
CFT B40MM-680
Min. Bore
1.760"
Bar Dia.
1.574"
Style
Chatter-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
910-000-038
Zoro #
G9229701
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
680.00mm
Bar Dia.
1.574"
Shank Dia.
40.00mm
Min. Bore Dia.
1.7600 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B40MM-680
Min. Bore
1.760"
Style
Chatter-Free
ANSI Number
CFT B40MM-680
Type
Turning
Cutting Application
Boring
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Compatible Hardware
#10-24 Head Bolt
Toolholder Style
CFT B
ISO Number
CFT B40MM-680
Description
Indexable Boring Bar, CFT B, Overall Length 680.00mm, CFT B40MM-680, #10-24 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.