Indexable Boring Bar, CFT B50MM-500, 500.00mm L, Steel
Mfr # 910-000-039
Zoro # G9229717
product price: $1,817.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
ANSI Number
CFT B50MM-500
Style
Chatter-Free
Min. Bore
2.400"
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-039
Zoro #
G9229717
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500.00mm
Bar Dia.
1.968"
Shank Dia.
50.00mm
Min. Bore Dia.
2.4000 in
Details
Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
CFT B50MM-500
ANSI Number
CFT B50MM-500
Style
Chatter-Free
Min. Bore
2.400"
Type
Turning
Coolant Fed
Coolant Through
Toolholder Style
CFT B
Vibration Dampening
Yes
Compatible Hardware
1/4"-20 Head Bolt
ISO Number
CFT B50MM-500
Cutting Application
Boring
Description
Indexable Boring Bar, CFT B, Overall Length 500.00mm, CFT B50MM-500, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.