Shop ULTRA-DEX USA
See all product information
Create Account
Indexable Boring Bar, SCFT B50MM-650, 650.00mm L, Steel
- Mfr # 910-000-088
- Zoro # G9237216
product price:Â
$
3,333.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
Min. Bore
2.400"
ANSI Number
SCFT B50MM-650
Style
Chatter-Free
Type
Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-000-088
- Zoro #
- G9237216
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 650.00mm
- Bar Dia.
- 1.968"
- Shank Dia.
- 50.00mm
- Min. Bore Dia.
- 2.4000 in
- Wire Rope Length
- 650.00mm
- Length
- 650.00mm
Details
- Item
- Indexable Boring Bar
- Shank Material
- Steel
- ANSI Code
- SCFT B50MM-650
- Min. Bore
- 2.400"
- ANSI Number
- SCFT B50MM-650
- Style
- Chatter-Free
- Type
- Turning
- Vibration Dampening
- Yes
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Compatible Hardware
- 1/4"-20 Head Bolt
- Toolholder Style
- SCFT B
- Container Type
- Chatter-Free
Description
Indexable Boring Bar, SCFT B, Overall Length 650.00mm, SCFT B50MM-650, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.