Indexable Boring Bar, CFT B50MM-750, 750.00mm L, Carbide, Steel

  • Mfr # 910-000-041

  • Zoro # G9229735


product price:  $10,655.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Number
CFT B50MM-750
Type
Turning
Style
Chatter-Free
Min. Bore
2.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-041
Zoro #
G9229735
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
750.00mm
Bar Dia.
1.968"
Shank Dia.
50.00mm
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
CFT B50MM-750
ANSI Number
CFT B50MM-750
Type
Turning
Style
Chatter-Free
Min. Bore
2.400"
Toolholder Style
CFT B
Vibration Dampening
Yes
Cutting Application
Boring
Compatible Hardware
1/4"-20 Head Bolt
ISO Number
CFT B50MM-750
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, CFT B, Overall Length 750.00mm, CFT B50MM-750, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.