Indexable Boring Bar, CFT B60MM-600, 600.00mm L, Steel
Mfr # 910-000-043
Zoro # G9229753
product price: $2,288.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
Min. Bore
2.830"
ANSI Number
CFT B60MM-600
Type
Turning
Style
Chatter-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-043
Zoro #
G9229753
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
600.00mm
Bar Dia.
2.362"
Shank Dia.
60.00mm
Min. Bore Dia.
2.8300 in
Details
Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
CFT B60MM-600
Min. Bore
2.830"
ANSI Number
CFT B60MM-600
Type
Turning
Style
Chatter-Free
Vibration Dampening
Yes
Toolholder Style
CFT B
Cutting Application
Boring
Compatible Hardware
1/4"-20 Head Bolt
ISO Number
CFT B60MM-600
Coolant Fed
Coolant Through
Description
Indexable Boring Bar, CFT B, Overall Length 600.00mm, CFT B60MM-600, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.