Indexable Boring Bar, D08R SDUCR2, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 910-000-046

  • Zoro # G9229787


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
D08R SDUCR2
Style
Chatter-Free, Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-046
Zoro #
G9229787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
D08R SDUCR2
Style
Chatter-Free, Coolant-Thru
Inscribed Circle
1/4"
For Use With
DCMT 21.51
Cutting Edge Type
-3 Degrees
Min. Bore
0.730"
Mounting Style
Screw Lock
ANSI Number
D08R SDUCR2
Left/Right Hand
Right Hand
Rake
Positive
Type
Turning
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Insert Style
DCMT
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Vibration Dampening
Yes
Center to Cutting Tip
7/16 in
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, D08R SDUCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.