Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-441
  • Zoro # G9236814
product price: 
$
366.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U SCLCR4
Insert Thickness
0.1875"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-441
Zoro #
G9236814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U SCLCR4
Style
Solid
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
ANSI Number
S24U SCLCR4
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Min. Bore
1.730"
For Use With
CCMT 432
Inscribed Circle
1/2"
Rake
Positive
Type
Turning
Cutting Direction
Right Hand
Head Material
Steel
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/2 in
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Insert Style
CCMT
Center to Cutting Tip
0.8900 in
Container Type
Solid
Compatible Product Type
CCMT 432
Sensor Body Style
Solid

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U SCLCR4, 0.8900 in, MTS-4 Insert Screw, T-20 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews