Indexable Boring Bar, D10X SCLCR3, 9 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 910-000-047

  • Zoro # G9229796


product price:  $1,001.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
D10X SCLCR3
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-047
Zoro #
G9229796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Insert Size
32.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
D10X SCLCR3
Inscribed Circle
3/8"
Min. Bore
0.770"
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Rake
Positive
ANSI Number
D10X SCLCR3
For Use With
CCMT 32.51
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Style
Chatter-Free, Coolant-Thru
Type
Turning
Cutting Direction
Right Hand
Vibration Dampening
Yes
Cutting Application
Boring
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Center to Cutting Tip
13/32 in
Insert Style
CCMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 9 in, D10X SCLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.