Indexable Boring Bar, E02.5G SCLDL1.2, 3-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-120

  • Zoro # G9229841


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E02.5G SCLDL1.2
ANSI Number
E02.5G SCLDL1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-120
Zoro #
G9229841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0400"
Bar Dia.
0.156"
Insert Size
1.20.6
Shank Dia.
5/32 in
Min. Bore Dia.
0.1750 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E02.5G SCLDL1.2
ANSI Number
E02.5G SCLDL1.2
Rake
Positive
Lead Angle
-5 Degrees
Inscribed Circle
5/32"
Style
Coolant-Thru
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Type
Turning
Min. Bore
0.175"
Cutting Edge Type
-5 Degrees
For Use With
CDHB 1.20.60
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-182 Insert Screw, T-6 Key
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
Number of Coolant Holes
1
Center to Cutting Tip
0.0900 in
Insert Style
CDHB
Insert Inscribed Circle
5/32 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, E02.5G SCLDL1.2, 0.0900 in, MTS-182 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.