Zoro Homepage

Indexable Boring Bar, E03.5H SCLDR1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-123

  • Zoro # G9229875


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E03.5H SCLDR1.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-123
Zoro #
G9229875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bar Dia.
0.218"
Insert Thickness
0.0625"
Shank Dia.
7/32 in
Insert Size
1.510
Min. Bore Dia.
0.2450 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E03.5H SCLDR1.5
Rake
Positive
Min. Bore
0.245"
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Style
Coolant-Thru
Inscribed Circle
3/16"
Type
Turning
For Use With
CDGW 1.510
ANSI Number
E03.5H SCLDR1.5
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Clearance Angle
15 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Style
CDGW
Insert Inscribed Circle
3/16 in
Center to Cutting Tip
1/8 in
Number of Coolant Holes
1
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, E03.5H SCLDR1.5, 1/8 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.