Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S20FSCLCR09, 110.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6319872
- Zoro # G3570513
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S20FSCLCR09
Rake
-8 Degrees Radial, 0 Degrees Axial
Insert Size
09T308 (3252)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6319872
- Zoro #
- G3570513
- UPC #
- 4059782085114
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S20FSCLCR09
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- SCLC
- Insert Clearance Angle
- 7 Degrees
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Insert Style
- CC
- Standards
- ISO 26623
- ISO Number
- PSC50S20FSCLCR09
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 13.00mm
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 110.00mm
- Insert Size
- 09T308 (3252)
- Shank Dia.
- 50.00mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 25.00mm
- Max. Bore Depth
- 56.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
Description
Indexable Cutting Head Unit, SCLC, Insert Shape 80 Degrees Diamond, Overall Length 110.00mm, PSC50S20FSCLCR09, 95 Degrees , 13.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.