Indexable Boring Bar, E04H STUCL1.2-172, 4 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-131
Zoro # G9229963
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E04H STUCL1.2-172
Left/Right Hand
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-131
Zoro #
G9229963
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Insert Thickness
0.0781"
Bar Dia.
0.250"
Shank Dia.
1/4 in
Insert Size
1.21.20.5
Min. Bore Dia.
5/16 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, E04H STUCL1.2-172, 0.1720 in, MTS-184 Insert Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.