Zoro Homepage

Indexable Boring Bar, E06M SDUCL2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-156

  • Zoro # G9230182


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
For Use With
DCMT 21.51
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-156
Zoro #
G9230182
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.5850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E06M SDUCL2
For Use With
DCMT 21.51
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
Rake
Positive
Style
Coolant-Thru
Inscribed Circle
1/4"
Left/Right Hand
Left Hand
Type
Turning
ANSI Number
E06M SDUCL2
Min. Bore
0.585"
Cutting Direction
Left Hand
Number of Inserts
1
Insert Holding Type
Screw On
Insert Style
DCMT
Center to Cutting Tip
3/8 in
Cutting Application
Boring
Number of Coolant Holes
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E06M SDUCL2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.