Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E06M STUCL2, 6 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-165

  • Zoro # G9230252


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Number
E06M STUCL2
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-165
Zoro #
G9230252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E06M STUCL2
ANSI Number
E06M STUCL2
Cutting Edge Type
-3 Degrees
Type
Turning
For Use With
TCMT 21.51
Min. Bore
0.410"
Inscribed Circle
1/4"
Style
Coolant-Thru
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Rake
Positive
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Number of Coolant Holes
1
Insert Style
TCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
1/4 in
Coolant Fed
Coolant Through
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, E06M STUCL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.