Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08J SCLCR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-182

  • Zoro # G0314417


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08J SCLCR3
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-182
Zoro #
G0314417
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08J SCLCR3
Mounting Style
Screw Lock
For Use With
CCMT 32.51
ANSI Number
E08J SCLCR3
Type
Turning
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Rake
Positive
Min. Bore
0.625"
Left/Right Hand
Right Hand
Style
Coolant-Thru
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Center to Cutting Tip
0.3440 in
Coolant Fed
Coolant Through
Insert Style
CCMT
Number of Inserts
1
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, E08J SCLCR3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.