Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08R SCLCL3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-215

  • Zoro # G9230347


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R SCLCL3
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-215
Zoro #
G9230347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R SCLCL3
Style
Coolant-Thru
Cutting Edge Type
-5 Degrees
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Rake
Positive
Type
Turning
Left/Right Hand
Left Hand
Min. Bore
0.625"
ANSI Number
E08R SCLCL3
For Use With
CCMT 32.51
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Number of Inserts
1
Center to Cutting Tip
0.3440 in
Number of Coolant Holes
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLCL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.