Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E10Q STFPR2, 7 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-264

  • Zoro # G1962436


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
ANSI Number
E10Q STFPR2
For Use With
TPMT 21.51
Bar Dia.
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-264
Zoro #
G1962436
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E10Q STFPR2
ANSI Number
E10Q STFPR2
For Use With
TPMT 21.51
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Type
Turning
Min. Bore
0.760"
Style
Coolant-Thru
Rake
Positive
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Style
TPMT
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Center to Cutting Tip
13/32 in
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E10Q STFPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.