Zoro Homepage

Indexable Boring Bar, E10Q STUCL2, 7 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-265

  • Zoro # G1962427


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
Triangle
Mounting Style
Screw Lock
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-265
Zoro #
G1962427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E10Q STUCL2
Mounting Style
Screw Lock
Type
Turning
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Style
Coolant-Thru
Min. Bore
0.760"
ANSI Number
E10Q STUCL2
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Rake
Positive
For Use With
TCMT 21.51
Cutting Direction
Left Hand
Insert Style
TCMT
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
-3 Degrees
Number of Coolant Holes
1
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E10Q STUCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.