Zoro Homepage

Indexable Boring Bar, E10Q SWLCL2, 7 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-269

  • Zoro # G1962409


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Number
E10Q SWLCL2
For Use With
WCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-269
Zoro #
G1962409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E10Q SWLCL2
ANSI Number
E10Q SWLCL2
For Use With
WCMT 21.51
Min. Bore
0.760"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Rake
Positive
Style
Coolant-Thru
Type
Turning
Cutting Direction
Left Hand
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
13/32 in
Coolant Fed
Coolant Through
Insert Style
WCMT
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, E10Q SWLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.