Zoro Homepage

Indexable Boring Bar, E10S SVJBR2, 10 in L, Carbide, 35 Degrees Diamond Insert Shape

  • Mfr # 920-000-295

  • Zoro # G9674612


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
35 Degrees Diamond
ANSI Code
E10S SVJBR2
Min. Bore
0.700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-295
Zoro #
G9674612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
35 Degrees Diamond
ANSI Code
E10S SVJBR2
Min. Bore
0.700"
Type
Turning
Mounting Style
Screw Lock
ANSI Number
E10S SVJBR2
Left/Right Hand
Right Hand
Cutting Edge Type
-52 Degrees
For Use With
VBMT 21.51
Rake
Positive
Lead Angle
-52 Degrees
Style
Coolant-Thru
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Number of Inserts
1
Insert Style
VBMT
Number of Coolant Holes
1
Compatible Hardware
MTS-2.5L Insert Screw, T-7 Key
Insert Holding Type
Screw On
Center to Cutting Tip
0.3480 in
Side Cutting Edge Angle
-52 Degrees
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
5 Degrees
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, E10S SVJBR2, 0.3480 in, MTS-2.5L Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.