Indexable Boring Bar, E1250-14, 14 in L, Carbide
- Mfr # 911-000-017
- Zoro # G9674567
product price:Â
$
2,761.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
Carbide
ANSI Code
E1250-14
Bar Dia.
1.250"
ANSI Number
E1250-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 911-000-017
- Zoro #
- G9674567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Bar Dia.
- 1.250"
- Shank Dia.
- 1-1/4 in
- Min. Bore Dia.
- 1-1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- ANSI Code
- E1250-14
- ANSI Number
- E1250-14
- Min. Bore
- 1.500"
- Type
- Turning
- Style
- Chatter-Free
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Compatible Hardware
- #10-24 Head Bolt
- ISO Number
- E1250-14
- Container Type
- Chatter-Free
Description
Indexable Boring Bar, Overall Length 14 in, E1250-14, #10-24 Head Bolt, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.