Zoro Homepage

Indexable Boring Bar, E12Q SDUPL3, 7 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-312

  • Zoro # G9674463


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Number
E12Q SDUPL3
Bar Dia.
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-312
Zoro #
G9674463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E12Q SDUPL3
ANSI Number
E12Q SDUPL3
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
For Use With
DPMT 32.51
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Style
Coolant-Thru
Min. Bore
1.050"
Type
Turning
Rake
Positive
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
5/8 in
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Style
DPMT
Number of Inserts
1
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, E12Q SDUPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.