Zoro Homepage

Indexable Boring Bar, E12S SDUPL3, 10 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-339

  • Zoro # G9230706


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Rake
Positive
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-339
Zoro #
G9230706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E12S SDUPL3
Rake
Positive
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Type
Turning
Style
Coolant-Thru
Left/Right Hand
Left Hand
Min. Bore
1.050"
ANSI Number
E12S SDUPL3
For Use With
DPMT 32.51
Cutting Edge Type
-3 Degrees
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
5/8 in
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Style
DPMT
Insert Holding Type
Screw On
Cutting Application
Boring
Number of Coolant Holes
1

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, E12S SDUPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.