Zoro Homepage

Indexable Boring Bar, E12S SDXCR3, 10 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-342

  • Zoro # G9230733


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
For Use With
DCMT 32.51
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-342
Zoro #
G9230733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E12S SDXCR3
For Use With
DCMT 32.51
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Rake
Positive
Type
Turning
Min. Bore
1.050"
Cutting Edge Type
5 Degrees
ANSI Number
E12S SDXCR3
Lead Angle
5 Degrees
Left/Right Hand
Right Hand
Style
Coolant-Thru
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Insert Style
DCMT
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
5/8 in
Side Cutting Edge Angle
5 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, E12S SDXCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.