Indexable Boring Bar, E12S STUPL3, 10 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-347
Zoro # G9230785
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
Carbide
Insert Shape
Triangle
Insert Thickness
0.1562"
Left/Right Hand
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-347
Zoro #
G9230785
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, E12S STUPL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.