Zoro Homepage

Indexable Boring Bar, E12S SWLCL3, 10 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-350

  • Zoro # G9230812


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Trigon
Rake
Positive
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-350
Zoro #
G9230812
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E12S SWLCL3
Rake
Positive
Mounting Style
Screw Lock
ANSI Number
E12S SWLCL3
For Use With
WCMT 32.51
Lead Angle
-5 Degrees
Style
Coolant-Thru
Inscribed Circle
3/8"
Min. Bore
0.920"
Cutting Edge Type
-5 Degrees
Left/Right Hand
Left Hand
Type
Turning
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Insert Style
WCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Coolant Holes
1
Number of Inserts
1
Center to Cutting Tip
1/2 in
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, E12S SWLCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.