Zoro Homepage

Indexable Boring Bar, E16T MWLNR4, 12 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-391

  • Zoro # G9231214


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Trigon
Insert Thickness
0.1875"
ANSI Number
E16T MWLNR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-391
Zoro #
G9231214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
432
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16T MWLNR4
ANSI Number
E16T MWLNR4
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Type
Turning
Mounting Style
Clamp and Lock Pin
For Use With
WNMG 432
Min. Bore
1.200"
Rake
Negative
Style
Coolant-Thru
Inscribed Circle
1/2"
Cutting Direction
Right Hand
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Insert Clearance Angle
0 Degrees
Insert Style
WNMG
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Number of Inserts
1
Cutting Application
Boring
Center to Cutting Tip
0.6400 in
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, E16T MWLNR4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.