Zoro Homepage

Indexable Boring Bar, E16T SWLCR3, 12 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-409

  • Zoro # G9231397


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16T SWLCR3
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-409
Zoro #
G9231397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16T SWLCR3
Rake
Positive
ANSI Number
E16T SWLCR3
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Style
Coolant-Thru
For Use With
WCMT 32.51
Min. Bore
1.185"
Cutting Edge Type
-5 Degrees
Type
Turning
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
5/8 in
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Cutting Application
Boring
Number of Inserts
1
Insert Style
WCMT
Number of Coolant Holes
1
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, E16T SWLCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.