Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E24U SCLCR4, 14 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-427

  • Zoro # G9231537


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Rake
Positive
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-427
Zoro #
G9231537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E24U SCLCR4
Rake
Positive
Cutting Edge Type
-5 Degrees
ANSI Number
E24U SCLCR4
Style
Coolant-Thru
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Min. Bore
1.730"
For Use With
CCMT 432
Type
Turning
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Number of Inserts
1
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Insert Style
CCMT
Center to Cutting Tip
0.8900 in
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, E24U SCLCR4, 0.8900 in, MTS-4 Insert Screw, T-20 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.