Indexable Boring Bar, HM06J SCLCR2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-002

  • Zoro # G9231555


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Insert Thickness
0.0937"
Bar Dia.
0.375"
ANSI Number
HM06J SCLCR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-002
Zoro #
G9231555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM06J SCLCR2
ANSI Number
HM06J SCLCR2
Type
Turning
Style
Coolant-Thru
Min. Bore
0.410"
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Rake
Positive
For Use With
CCMT 21.51
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Center to Cutting Tip
0.2030 in
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Head Material
Heavy Metal
Vibration Dampening
Yes
Number of Inserts
1
Insert Style
CCMT
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM06J SCLCR2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.