Indexable Boring Bar, HM06Q STUPL2, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-021
  • Zoro # G9231747
product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Type
Turning
Inscribed Circle
1/4"
Bar Dia.
0.375"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-021
Zoro #
G9231747
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06Q STUPL2
Type
Turning
Inscribed Circle
1/4"
ANSI Number
HM06Q STUPL2
Min. Bore
0.410"
Style
Coolant-Thru
Lead Angle
-3 Degrees
Rake
Positive
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
For Use With
TPMT 21.51
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
0.2030 in
Vibration Dampening
Yes
Insert Holding Type
Screw On
Insert Style
TPMT
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Head Material
Heavy Metal
Compatible Product Type
TPMT 21.51
Container Type
Coolant-Thru
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
7 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4100 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM06Q STUPL2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.