Indexable Boring Bar, HM06J STUCR1.2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-007

  • Zoro # G9231607


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
For Use With
TCMT 1.21.20.5
Rake
Positive
ANSI Number
HM06J STUCR1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-007
Zoro #
G9231607
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0781"
Bar Dia.
0.375"
Insert Size
1.21.20.5
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06J STUCR1.2
For Use With
TCMT 1.21.20.5
Rake
Positive
ANSI Number
HM06J STUCR1.2
Cutting Edge Type
-3 Degrees
Min. Bore
0.410"
Style
Coolant-Thru
Inscribed Circle
5/32"
Type
Turning
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
0.2030 in
Insert Style
TCMT
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Head Material
Heavy Metal
Cutting Application
Boring
Vibration Dampening
Yes
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Coolant Fed
Coolant Through
Insert Inscribed Circle
5/32 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, HM06J STUCR1.2, 0.2030 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.