Indexable Boring Bar, HM06J STUCR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-008

  • Zoro # G9231616


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Left/Right Hand
Right Hand
Bar Dia.
0.375"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-008
Zoro #
G9231616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06J STUCR2
Left/Right Hand
Right Hand
Rake
Positive
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
ANSI Number
HM06J STUCR2
Type
Turning
Inscribed Circle
1/4"
Lead Angle
-3 Degrees
Min. Bore
0.410"
For Use With
TCMT 21.51
Style
Coolant-Thru
Cutting Direction
Right Hand
Head Material
Heavy Metal
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Style
TCMT
Insert Holding Type
Screw On
Center to Cutting Tip
0.2030 in
Vibration Dampening
Yes
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, HM06J STUCR2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.