Indexable Boring Bar, HM06J STUPL2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-009

  • Zoro # G9231625


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
For Use With
TPMT 21.51
Type
Turning
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-009
Zoro #
G9231625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06J STUPL2
For Use With
TPMT 21.51
Type
Turning
Mounting Style
Screw Lock
Min. Bore
0.410"
Left/Right Hand
Left Hand
Style
Coolant-Thru
Cutting Edge Type
-3 Degrees
Inscribed Circle
1/4"
ANSI Number
HM06J STUPL2
Rake
Positive
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Cutting Application
Boring
Head Material
Heavy Metal
Center to Cutting Tip
0.2030 in
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Insert Style
TPMT
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, HM06J STUPL2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.