Indexable Boring Bar, HM06Q STUPR2, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-022

  • Zoro # G9231756


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-022
Zoro #
G9231756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06Q STUPR2
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
ANSI Number
HM06Q STUPR2
Type
Turning
For Use With
TPMT 21.51
Style
Coolant-Thru
Cutting Edge Type
-3 Degrees
Min. Bore
0.410"
Rake
Positive
Cutting Direction
Right Hand
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Vibration Dampening
Yes
Insert Style
TPMT
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
0.2030 in
Head Material
Heavy Metal

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM06Q STUPR2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.