Indexable Boring Bar, HM08J SCLPL2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-027

  • Zoro # G9231801


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-027
Zoro #
G9231801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM08J SCLPL2
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
Mounting Style
Screw Lock
ANSI Number
HM08J SCLPL2
Style
Coolant-Thru
Left/Right Hand
Left Hand
Rake
Positive
Min. Bore
0.560"
For Use With
CPMT 21.51
Lead Angle
-5 Degrees
Type
Turning
Cutting Direction
Left Hand
Head Material
Heavy Metal
Cutting Application
Boring
Insert Style
CPMT
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
0.2810 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Vibration Dampening
Yes
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM08J SCLPL2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.