Indexable Boring Bar, HM08Q SWLCL2, 7 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-043

  • Zoro # G9231966


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
Type
Turning
ANSI Number
HM08Q SWLCL2
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-043
Zoro #
G9231966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM08Q SWLCL2
Type
Turning
ANSI Number
HM08Q SWLCL2
Inscribed Circle
1/4"
Lead Angle
-5 Degrees
Rake
Positive
For Use With
WCMT 21.51
Min. Bore
0.560"
Cutting Edge Type
-5 Degrees
Style
Coolant-Thru
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Number of Inserts
1
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Head Material
Heavy Metal
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Insert Style
WCMT
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.2810 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, HM08Q SWLCL2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.