Indexable Boring Bar, HM10J SCLCL2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-045

  • Zoro # G9231984


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Inscribed Circle
1/4"
Style
Coolant-Thru
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-045
Zoro #
G9231984
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10J SCLCL2
Inscribed Circle
1/4"
Style
Coolant-Thru
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Rake
Positive
Mounting Style
Screw Lock
Type
Turning
Min. Bore
0.760"
ANSI Number
HM10J SCLCL2
For Use With
CCMT 21.51
Cutting Direction
Left Hand
Vibration Dampening
Yes
Insert Style
CCMT
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Head Material
Heavy Metal
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM10J SCLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.