Indexable Boring Bar, HM10J SCLPR3, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-052
  • Zoro # G9232054
product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Min. Bore
0.760"
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-052
Zoro #
G9232054
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10J SCLPR3
Min. Bore
0.760"
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Rake
Positive
ANSI Number
HM10J SCLPR3
Type
Turning
For Use With
CPMT 32.51
Inscribed Circle
3/8"
Style
Coolant-Thru
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
13/32 in
Vibration Dampening
Yes
Insert Holding Type
Screw On
Head Material
Heavy Metal
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Container Type
Coolant-Thru
Compatible Product Type
CPMT 32.51
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Insert Size
32.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM10J SCLPR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.