Indexable Boring Bar, HM10J SWLCL2, 4-1/2 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-057

  • Zoro # G9232106


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
Min. Bore
0.760"
Style
Coolant-Thru
For Use With
WCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-057
Zoro #
G9232106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM10J SWLCL2
Min. Bore
0.760"
Style
Coolant-Thru
For Use With
WCMT 21.51
Rake
Positive
Type
Turning
Inscribed Circle
1/4"
ANSI Number
HM10J SWLCL2
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Insert Inscribed Circle
1/4 in
Insert Style
WCMT
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Head Material
Heavy Metal
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Center to Cutting Tip
13/32 in
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Vibration Dampening
Yes

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, HM10J SWLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.