Shop ULTRA-DEX USA

Indexable Boring Bar, HM10J SWLCR2, 4-1/2 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-059
  • Zoro # G9232124

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
Mounting Style
Screw Lock
Min. Bore
0.760"
Cutting Edge Type
-5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-059
Zoro #
G9232124
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM10J SWLCR2
Mounting Style
Screw Lock
Min. Bore
0.760"
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
For Use With
WCMT 21.51
ANSI Number
HM10J SWLCR2
Rake
Positive
Style
Coolant-Thru
Type
Turning
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Vibration Dampening
Yes
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
-5 Degrees
Insert Style
WCMT
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Head Material
Heavy Metal
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Compatible Product Type
WCMT 21.51
Container Type
Coolant-Thru
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, HM10J SWLCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.